Commercial Retail Paper Holder Chrome Polished Chrome
Commercial Retail Paper Holder Chrome Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and installation hardware
- Stamped steel mounting bracket
- Corrosion resistant
- One year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- Height:
- 2-7/16 in
- Material:
- Steel, Plastic
- Width:
- 5-1/2 in