Diverter Tub Spout in Spot Resist Brushed Nickel
Darcy™ Diverter Tub Spout in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Darcy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Product Type:
- Accessories
- WaterSense Labeled:
- No
- Weight:
- 1.27 lb