Diverter Handle Lever Kit in Polished Chrome
Diverter Handle Lever Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3 in
- MA Approved -:
- Yes
- Origin:
- Global
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.32 lb
- Width:
- 2 in