Recessed Toilet Tissue Holder in Polished Brass
Donner Recessed Toilet Tissue Holder in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- One year limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Donner
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Length:
- 6-1/4 in
- Material:
- Zinc Alloy
- Mount Type:
- Recessed
- Projection:
- 1 in