1/2 in. Drop Elbow in Classic Brushed Nickel

You last purchased this on
 
Moen

1/2 in. Drop Elbow in Classic Brushed Nickel

  • Fast #
  • Part #MA725CBN
  • Item #4631273
  • Manufacturer Part #A725CBN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

1/2 in. Drop Elbow in Classic Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Classic brushed nickel finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
52224GBM25 Single-Function Commercial Slide Bar/Grab Bar Shower System
CARB OTC LEED Compliant:
No
Coating:
PVD
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
End Connection 1:
FNPT
End Connection 2:
NPSL
End Connections:
FNPT x NPSL
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
3 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Elbow
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
Hose Included:
No
IAPMO Listed -:
No
Length:
2-1/2 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pause Control:
No
Showerhead Function:
Single
Style:
Modern
Trim Only:
No
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
0.08 lb
Width:
1-17/20 in