1/2 x 2-13/100 in. IPS Metal Elbow for 52224GBM25
Accent 1/2 x 2-13/100 in. IPS Metal Elbow for 52224GBM25
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/2-inch IPS connections
- Strong and durable
- Antique-inspired Wrought Iron finish gives your space a highly traditional feel
- Limited Lifetime Warranty
- Connects hand shower hose to wall
- Designed for hassle-free installation
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- Coating:
- Painted
- Collection:
- Accent
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Wrought Iron
- Deck Plate Included:
- No
- Depth:
- 1-17/20 in
- Diameter - Outside:
- 1/2 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- NPSL
- End Connections:
- FNPT x NPSL
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- Moen
- Fits Model:
- 52224GBM25
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-13/100 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Insulated:
- No
- Length:
- 2-2/5 in
- Lights Included:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Pause Control:
- No
- Pressure - Maximum:
- 100 psi
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb
- Width:
- 1-7/10 in