1-Function Spray Head Showerhead in Brushed Nickel
Eco-Performance 1-Function Spray Head Showerhead in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Arm and flange included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Eco-Performance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-3/8 in
- Faucet Connection:
- Threaded
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes