Eva™ Two Handle Roman Tub Faucet in Oil Rubbed Bronze Trim Only

Part #MT944ORB  |  Item #2846401  |  Manufacturer Part #T944ORB

$515.21 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Two-handle lever handle makes it easy to adjust the water
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 9792 Valve

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Coating: Painted

Collection: Eva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/4 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Flow Rate: 2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Height: 7-1/4 in

IAPMO Listed: No

MA Approved: Yes

Number of Handles: Two Handle

Number of Holes: 4 Hole

Origin: Domestic

Spout Height: 5-3/4 in

Spout Reach: 7-13/16 in

Spout Type: High Arc

Trim Only: Yes

UL Listed: No

WaterSense Labeled: Yes

Weight: 7.28

Width: 18 in