Single Handle Volume Control Valve Trim in Wrought Iron
Single Handle Volume Control Valve Trim in Wrought Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- S3600 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Escutcheon Height:
- 2-11/16 in
- Escutcheon Width:
- 2-11/16 in
- Faucet Valve Type:
- Tub & Shower Volume Control Valve
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No