Faucet Diverter Valve Escutcheon in Polished Chrome
Faucet Diverter Valve Escutcheon in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- ANSI:
- A112.18.1
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Type:
- Cold Only
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Showerhead Function:
- Single
- Spout Height:
- 8-9/16 in
- Style:
- Modern
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 0.38 lb
- cUPC Certified:
- No