Diverter Spout Polished Chrome
Fina™ Diverter Spout Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Fina™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Material:
- Metal
- Product Type:
- Accessories
- Spout Type:
- Diverter
- Style:
- Traditional
- Weight:
- 12.3 lb