Shower Arm and Flange in Brushed Nickel
Fina™ Shower Arm and Flange in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fina™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-1/2 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 7 in
- Material:
- Metal