Single Handle Thermostatic Valve Trim in Polished Nickel
Flara™ Single Handle Thermostatic Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
- This trim kit requires valve #S3371 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Flara Collection
- ExactTemp thermostatic valve (sold separately) allows you to dial in and maintain your ideal temperature for more precise temperature control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Brand Model Compatibility:
- S3371
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 6-5/8 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Style:
- Transitional
- Temperature Range:
- 70 to 120 Deg F (21 to 49 Deg C)
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 2 lb