Single Handle Bathtub & Shower Faucet in Brushed Gold Trim Only
Flara™ Single Handle Bathtub & Shower Faucet in Brushed Gold Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Brushed Gold finish adds a touch of sophistication to any room
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Showerhead sold separately
- Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 2510
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Posi-Temp®
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 6-5/8 in
- Indoor Outdoor:
- Indoor
- Material:
- Zinc
- Maximum Temperature:
- 160
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Overall Width:
- 21-1/4 in
- Pause Control:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Shower Only
- Scald Guard:
- Yes
- Style:
- Transitional
- Trim Only:
- Yes
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- Vandal Resistant:
- No
- Width:
- 6-5/8 in