Left-Hand Trip Lever in Polished Nickel
Flara™ Left-Hand Trip Lever in Polished Nickel
Frequently Purchased Together
Product Details
- Adjustable mounting arm allows for a quick and easy installation without draining the tank and no special tools required
- Installs easily on most front, side and angle style toilets
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Backed by Moen's Limited Lifetime Warranty
- Coordinates with other faucets and accessories in the Flara Collection
- Designed for hassle-free installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Collection:
- Flara™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-19/100 in
- EPA Compliant:
- No
- Faucet Height:
- 1-1/5 in
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 1-1/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/2 in
- Material:
- Zinc
- Origin:
- Global
- Overall Depth:
- 1-19/100 in
- Overall Height:
- 1-1/5 in
- Overall Length:
- 3-1/2 in
- Overall Width:
- 3-1/2 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Tank Lever
- Style:
- Transitional
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- Vandal Resistant:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No