Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
Flara™ Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Flara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 10 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-7/8 in
- Spout Type:
- High Arc
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/8 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes