Zinc Drawer Pull in Brushed Nickel
Flara™ Zinc Drawer Pull in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Flara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/4 in
- Hardware Type:
- Drawer Pull
- Length:
- 4-39/100 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Drawer Pull
- Style:
- Transitional
- Valve Type:
- Thermostatic Valve
- Weight:
- 0.09 lb