Genta™ Single Handle Multi Shower Faucet in Matte Black Trim Only

Part #MT2472EPBL  |  Item #7806826  |  Manufacturer Part #T2472EPBL

$86.52 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Moen Genta™ Single Handle Multi Shower Faucet in Matte Black Trim Only /$86.52

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 62300 and 2500 Series Valves

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Genta™

Color Finish: Matte Black

Color Finish Category: Blacks

Diameter: 4-1/2 in

Escutcheon Height: 6-1/2 in

Escutcheon Width: 6-1/2 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in;5/8 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Length: 8-3/8 in

Material: Metal

Number of Handles: Single Handle

Origin: Domestic

Product Type: Shower

Scald Guard: Yes

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spray Type: [Full, Massage, Wide]

Style: Traditional

Trim Only: Yes

Type: Shower Faucet

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 2.18