2 Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Moen

Gilcrest® 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MDN0803ORB
  • Item #2309350
  • Manufacturer Part #DN0803ORB
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Gilcrest® 2 Robe Hook in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Gilcrest®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Height:
3-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3 in