3/4 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord

You last purchased this on
 
Moen

GT Series 3/4 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

GT Series 3/4 hp Continuous Feed Garbage Disposal with Pre-Installed Power Cord

  • Fast #
  • Part #MGT75CLH
  • Item #10054653
  • Manufacturer Part #GT75C
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 10-year limited warranty with in-home service guarantees help is there when you need it
  • Simple Swap – Fits most existing assemblies, including InSinkErator® brand; includes pre-installed power cord
  • Designed for those who frequently cook for guests and need advanced cleanup power
  • Includes unjamming wrench
  • Safe to use with properly sized septic tanks
  • Continuous feed technology with galvanized steel grind components
  • 2,700 RPM, 3/4 horsepower Vortex™ motor provides fast, powerful grinding of tough food scraps and helps reduce jamming
  • Pre-installed power cord – a savings over models where cord must be purchased separately. Cord easily removes for optional hardwiring
  • Simple snap tool quickly secures mounting assembly
  • FAST TRACK-enhanced features allow for quicker installation
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1008
Application:
Residential
Collection:
GT Series
Height:
14-19/50 in
Horsepower:
3/4 hp
RPM:
2700
Type:
MGT75CLH
UL Listed:
UL 430
Volts:
115V
Weight:
11.2 lb