Handle and Adapter Kit in Brushed Nickel
Handle and Adapter Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.68 lb