This product requires certification to purchase.

17 in. Grab Bar in White

Moen

Home Care® 17 in. Grab Bar in White

  • Fast #
  • Part #MDN7010
  • Item #1606330
  • Manufacturer Part #DN7010
4.6 out of 5 Customer Rating
Brand image
Moen

Home Care® 17 in. Grab Bar in White

  • Fast #
  • Part #MDN7010
  • Item #1606330
  • Manufacturer Part #DN7010
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 132
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1 in
Height:
10 in
IAPMO Listed:
No
Length:
17 in
Material:
Aluminum
Mount Type:
Surface
UPC:
034584179630
Width:
17 in