Moen
Hot & Cold Cartridge
Part #M1225B | Item #184968 | Manufacturer Part #119925
$17.94
EACH
Cartridge Type:
Hot and ColdProduct Details
- Genuine Moen® repair parts
- Plastic single handle faucet/valve cartridge
- Bagged
Documents
Specifications
Application: Residential
Cartridge Type: Hot and Cold
Faucet Part Type: Cartridge
GSA Approved: No
IAPMO Listed: No
Length: 4-3/16 in
Material: Plastic
NSF Certified: No
Number of Handles: Single Handle
Product Type: Cartridge
Type: M1225B
WaterSense Labeled: No