Moen

Icon™ 1/2 in. CC Transfer Valve

Part #M3372  |  Manufacturer Part #3372

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type

Specifications

ADA Compliant: No

BAA Compliant: Yes

CEC Compliant: For Sale in CA

Collection: Icon™

Depth: 5-22/25 in

End Connection 1: CC

End Connection 2: CC

End Connection 3: CC

End Connection 4: CC

End Connections: CC

Faucet Connection: CC

Faucet Connection Size: 1/2 in

GSA Approved: No

Handle Type: Lever

Height: 2-1/2 in

Installation Type: Wall Mount

Length: 3 in

MA Approved: Yes

Material: Brass

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Trim Only: No

Type: Valve

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Transfer Valve

WaterSense Labeled: No

Weight: 1.05

Width: 5-69/100 in