7-1/4 Diverter Tub Spout 1/2 Slip Fit In Brushed Nickel
Icon™ 7-1/4 Diverter Tub Spout 1/2 Slip Fit In Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 1/4"
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- PVD
- Collection:
- Icon™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 11-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-69/100 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.92 lb
- Width:
- 5-22/25 in