Towel Ring in Brushed Bronze
Icon™ Towel Ring in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- The Pro+Fit™ installation system eliminates set-screws for faster, more durable mounting
Specifications
- ADA Compliant:
- No
- Collection:
- Icon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Material:
- Zinc
- Ring Type:
- Open
- Shape:
- Round