Install Clamp in Stainless Steel
Install Clamp in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One year limited warranty
- For recessed toilet tissue holders and soap holders
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Material Type:
- 304L