Variable Speed Interface Oil Rubbed Bronze
ioDigital® Variable Speed Interface Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional remote control with up to 30 feet of range
- Features a bright lcd screen that displays exact temperature and spray outlet
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- ioDigital®
- Color Finish Name:
- Oil Rubbed Bronze
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes