Iso™ 1-19/100 in. Brass Cabinet Knob in Brushed Nickel

Part #MDN0705BN  |  Item #4207547  |  Manufacturer Part #DN0705BN

$8.33 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Limited lifetime warranty

Green

Documents

Specifications

Base Diameter: 7/8 in

Collection: Iso™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Green: [Yes, WaterSense]

Handle Material: Metal

Length: 43/50 in

Material: Brass

Origin: Global

Product Type: Hardware

Showerhead Function: Multi

Spout Height: 2-7/25 in

Style: Contemporary

WaterSense Labeled: Yes

Weight: 1

Width: 1-19/100 in