Kingsley™ 2.5 gpm Single Lever Handle Shower Trim in Polished Chrome

Part #MT2112  |  Item #1758139  |  Manufacturer Part #T2112

$148.58 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Moen Kingsley™ 2.5 gpm Single Lever Handle Shower Trim in Polished Chrome /$148.58

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4-3/8" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Brand Model Compatibility: 2510 Valve

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Coating: Electroplated

Collection: Kingsley™

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 4-3/8 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Origin: Domestic

Overall Width: 7-3/4 in

Product Type: Shower Only

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 2.4

Width: 4-19/50 in