4- 1/4 in. Round Shower Drain Cover with Screw Antique Bronze

You last purchased this on
 
Moen

Kingsley™ 4- 1/4 in. Round Shower Drain Cover with Screw Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ 4- 1/4 in. Round Shower Drain Cover with Screw Antique Bronze

  • Fast #
  • Part #M101664AZ
  • Item #3350259
  • Manufacturer Part #101664AZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
4-1/4 in
Drain Component Type:
Strainer
Material:
Brass
Strainer Style:
Screw-In