4- 1/4 in. Round Shower Drain Cover with Screw Nickel
Kingsley™ 4- 1/4 in. Round Shower Drain Cover with Screw Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Material:
- Brass
- Strainer Style:
- Screw-In