Kingsley™ Diverter Tub Spout Brushed Nickel

Part #M3808BN  |  Item #1809216  |  Manufacturer Part #3808BN

$68.34 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 5 1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Center Size: 10 in

Coating: PVD

Collection: Kingsley™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 12-1/2 in

End Connection 1: Slip Fit

End Connections: Slip Fit

Faucet Connection: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 6-11/25 in

Length: 5-1/2 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Scald Guard: Yes

Spout Height: 2.560 in

Spout Type: Diverter

Style: Traditional

Tub Spout Reach: 5 in

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 0.86

Width: 10-3/4 in