Kingsley™ Diverter Tub Spout Polished Brass

Part #M3808P  |  Item #1809464  |  Manufacturer Part #3808P

Color/Finish: Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • 5 1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Bathroom Faucet Type: Widespread

Coating: PVD

Collection: Kingsley™

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 3-19/50 in

End Connection 1: Slip Fit

End Connections: Slip Fit

Faucet Connection: Slip Fit

Faucet Part Type: Tub Spout

GSA Approved: No

Height: 5-1/2 in

MA Approved: Yes

Material: Metal

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Scald Guard: Yes

Spout Height: 2.560 in

Spout Reach: 5-1/2 in

Spout Type: Diverter Tub

Style: Traditional

Tub Spout Reach: 5-1/2 in

UL Listed: No

Valve Type: Disc Valve

WaterSense Labeled: No

Weight: 0.88