Kingsley® Trip Lever in Oil Rubbed Bronze

Part #MYB5401ORB  |  Item #2229591  |  Manufacturer Part #YB5401ORB

$34.92 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Installs easily on most front, side and angle style toilets
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Specifications

Collection: Kingsley®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Handle Type: Trip Lever

Length: 4 in

WaterSense Labeled: No

Width: 1-1/2 in