This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Moen

Kyvos™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP3724CH
  • Item #7164492
  • Manufacturer Part #BP3724CH
4 out of 5 Customer Rating
Brand image
Moen

Kyvos™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP3724CH
  • Item #7164492
  • Manufacturer Part #BP3724CH
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
24 in
Width
18 in
Characteristics & Features
Collection
Kyvos™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
034584025470