Lever Handle Mechanism Kit Chrome

You last purchased this on
 
Moen

Lever Handle Mechanism Kit Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Lever Handle Mechanism Kit Chrome

  • Fast #
  • Part #M101957
  • Item #1808928
  • Manufacturer Part #101957
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle mechanism kit, 1 handle lav
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
Handle Type:
Lever
WaterSense Labeled:
No