3-1/8 in. 18 oz Kitchen Soap and Lotion Dispenser in Matte Black
3-1/8 in. 18 oz Kitchen Soap and Lotion Dispenser in Matte Black
Frequently Purchased Together
Product Details
- Top lifts off for easy refill
- 18 ounce refillable bottle
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 18 oz
- Coating:
- Painted
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-69/100 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 3-1/8 in
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Plastic
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Soap Dispenser
- Spout Height:
- 3-13/100 in
- Spout Reach:
- 2-3/4 in
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- Weight:
- 1.49 lb
- Width:
- 1-22/25 in