1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve
M-Core™ 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve
Frequently Purchased Together
Product Details
- Feature volume control, allowing you to adjust the flow of water forgreater functionality
- Improved style options, including the perfectly matchedmixing and transfer trim, are available
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
- Backed by Moen’s Limited Lifetime Warranty
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- M-Core™
- Connection Type:
- Cold Expansion PEX
- Depth:
- 2-1/2 in
- Faucet Valve Type:
- Pressure Balancing
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Plug Included:
- Yes
- Pressure - Maximum:
- 200 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 1.6 lb
- Width:
- 3-5/8 in