Single Handle Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Moen

M-Dura™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Dura™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #M8707
  • Item #4081978
  • Manufacturer Part #8707
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • 1255(r) duralast(r) ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • M-DURA faucets feature solid cast brass construction
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
1255™ Duralast™ Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Global
Scald Guard:
No
Side Spray:
Yes
Spout Height:
5 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Low Arc, Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
10-1/2 in