Single Handle Single-function Tub and Shower Transfer Valve in Polished Chrome
M-DURA™ Single Handle Single-function Tub and Shower Transfer Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
- Handheld shower includes integral double check valves for backflow protection
- Heavy-duty brass single handle tub/shower cartridge
- Single function with non-positive pause
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-DURA™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/4 in
- Diameter:
- 2 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Center Size:
- 10 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 5/8 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spout Height:
- 1-31/40 in
- Spout Reach:
- 7-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- Yes
- Weight:
- 9.2 lb