DESCRIPTION

  • Durable ceramic cartridge
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)

Moen M-Dura™ Single Lever Handle Deck Mount Service Faucet in Polished Chrome

M8417F12

Manufacturer Part #: 8417F12

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Cartridge
Coating
Electroplated
Collection
M-Dura™
Depth
10-37/50 in
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
4-14/25 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-14/25 in
High Pressure
60
Institutional Faucet Type
Service
Lead Law Compliant
Yes
MA Approved
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Global
Spout Reach
4-3/8 in
Spout Type
High Arc
Type
Faucet
UL Listed
No
Vandal Resistant
No
WaterSense Labeled
Yes
Width
6-9/50 in

Print