Two Handle Widespread Bathroom Sink Faucet in Chrome
M-DURA Two Handle Widespread Bathroom Sink Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
- Vandal resistant torque screw to discourage tampering
- M-DURA faucets feature solid cast brass construction
- Limited 5 Year Warranty
- 1/2" IPS connections
- Lever style handles with hot and cold color indicators
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Connection:
- IPS
- Faucet Height:
- 13-1/4 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Fits Pipe Size:
- 1/2 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 13-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Insulated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Lights Included:
- No
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Product Type:
- Lavatory Faucet
- Scald Guard:
- No
- Spout Height:
- 4-3/4 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360 °
- Spout Type:
- High Arc, Swivel
- Style:
- Basic
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.23 lb