Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
M-DURA Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
- Vandal resistant torque screw to discourage tampering
- M-DURA faucets feature solid cast brass construction
- Vacuum-breaker spout with garden hose thread
- Limited 5 Year Warranty
- 1/2-inch IPS connections
- With service stops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Antimicrobial:
- No
- Application:
- Commercial
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- M-DURA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 10-1/4 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EPA Compliant:
- No
- Faucet Connection:
- IPS
- Faucet Height:
- 14 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- Height:
- 14 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Insulated:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Lights Included:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Spout Height:
- 5-22/25 in
- Spout Reach:
- 1/100 in
- Spout Type:
- Low Arc
- Style:
- Commercial
- Trim Only:
- No
- Tub Spout Reach:
- 5-22/25 in
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 7.13 lb