1/2 in. Rough-In Valve for Deckmount Roman Tub Trim Kit

You last purchased this on
 
Moen

M-Pact™ 1/2 in. Rough-In Valve for Deckmount Roman Tub Trim Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Pact™ 1/2 in. Rough-In Valve for Deckmount Roman Tub Trim Kit

  • Fast #
  • Part #M4996
  • Item #3689020
  • Manufacturer Part #4996
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connection: 1/2" cc
  • Flow rate: 19 gpm @ 45 psi
  • M-pact
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Moen Deck Mounted Roman Tub Trim Kit
CSA Certified:
CSA B125.1
Collection:
M-Pact™
Faucet Mount:
Deck Mount
Flow Rate:
19 gpm
IAPMO Listed -:
No
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No