Drawer Knob in Matte Black
Iso™ Drawer Knob in Matte Black
Frequently Purchased Together
Product Details
- Drawer knob
- Limited lifetime warranty
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 43/50 in
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Hardware Type:
- Cabinet Knob
- Length:
- 43/50 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Hardware
- Showerhead Function:
- Multi
- Spout Height:
- 2-7/25 in
- Style:
- Contemporary
- WaterSense Labeled:
- Yes
- Weight:
- 0.06 lb
- Width:
- 1-19/100 in