• Cart

DESCRIPTION

Moen Method™ 1.75 gpm Tub and Shower Ep in Brushed Nickel

MT2803EPBN

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Method™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
6 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

$178.84
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment