This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel 18 in. Towel Bar
Moen 18 in. Towel Bar in Brushed Nickel
Manufacturer Part #BH3818BN
You last purchased this on
 
Moen

Method™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2418BN
  • Item #4067655
  • Manufacturer Part #YB2418BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel 18 in. Towel Bar
Moen 18 in. Towel Bar in Brushed Nickel
Manufacturer Part #BH3818BN
Moen

Method™ 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB2418BN
  • Item #4067655
  • Manufacturer Part #YB2418BN
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Method™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/8 in
Height:
2-3/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8 in