1.75 gpm Tub and Shower Pressure Balancing in Brushed Nickel (Less Volume Control)
This product has been replaced by
Manufacturer Part #T2473NHBN
Method™ 1.75 gpm Tub and Shower Pressure Balancing in Brushed Nickel (Less Volume Control)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Brushed nickel finish brings the warm look of stainless to your bath
- Complies with Americans with Disabilities Act (ADA) specifications
- 5 7/8" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Showerhead sold separately
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Includes red and blue markings
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 2510 Valve
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Coating:
- PVD
- Collection:
- Method™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/2 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge, Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Global
- Product Type:
- Shower
- Shower Arm Reach:
- 6 in
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 2.38 lb
- Width:
- 7 in