Trip Lever in Polished Chrome
This product has been replaced by
Manufacturer Part #YB5101CH
Method™ Trip Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pro-fit™ installation system with a built-in level
- Installs easily on most front, side and angle style toilets
- Corrosion resistant
- Limited lifetime warranty
- Includes template and mounting hardware
Documents
Specifications
- Collection:
- Method™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- WaterSense Labeled:
- No